
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LDG8406K
Zoro #
G706149765
UPC #
611728203682
Country of Origin
China
Dimensions
Width
6.5
Length
9
Dia. (In.)
6.5
Details
Includes
Installation Guide
Item
Outdoor Wall Lantern
Voltage
120v
Finish
Mystic Black
Glass Color
Black
Lamp Type
Incandescent
Lighting Certification
ETL
Housing Material
Aluminum
Fixture Wattage
100
Lamp Included
No
Description
The Lodge collection a simplistic design with unique glass features a look that's all its own. Its distinctive clear hammered glass is showcased by the simple framework which is highlighted with a Mystic Black finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.