
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LDG8408K
Zoro #
G006149700
UPC #
611728203705
Country of Origin
China
Dimensions
Width
8
Length
10.5
Dia. (In.)
8
Details
Includes
Installation Guide
Item
Outdoor Wall Lantern
Voltage
120v
Watts
100
Finish
Mystic Black
Glass Color
Black
Standards
ETL Listed
Fixture Wattage
100
Lighting Certification
ETL
Lamp Included
No
Lamp Type
Incandescent
Housing Material
Aluminum
FINISH
Mystic Black
Description
The Lodge collection a simplistic design with unique glass features a look that's all its own. Its distinctive clear hammered glass is showcased by the simple framework which is highlighted with a Mystic Black finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.