
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LDG8633MBK
Zoro #
G306152707
UPC #
611728331200
Country of Origin
China
Dimensions
Length
9
Width
33.25
Diameter
33.25
Depth (In)
6.75
Details
Item
Vanity Light
Color
Black
Housing Finish
Matte Black
Lamp Type
Incandescent
Voltage
120v
Number of Lights
4
Collection Name
Lodge
Shade Material
Steel
Standards
ETL Listed
Dimmable
Yes
Lighting Certification
ETL
Lamp Included
No
Housing Material
STEEL
Fixture Wattage
100
Indoor or Outdoor
Indoor
Bulb Base Type
Medium Base
Application
Home Lighting
Includes
Installation Guide
Description
The Lodge collection offers a simplistic design with unique glass that makes a statement all on its own. Cylindrical clear seeded glass shades are showcased in a sleek, industrial styled Matte Black frame. Choose from the many size options in this collection to enhance your home bath decor.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.