Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Logan Vanity Light

  • Mfr # PCLOG8614BN

  • Zoro # G406152331


product price: $239.99
/ea
Free Shipping & Returns

Key Features

Color
Nickel
Length
7.5
Width
13.5
Housing Finish
Brushed Nickel
Lamp Type
Integrated LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCLOG8614BN
Zoro #
G406152331
UPC #
611728333280
Country of Origin
China

Dimensions

Length
7.5
Width
13.5
Diameter
13.5
Depth (In)
5.75

Details

Color
Nickel
Item
Vanity Light
Housing Finish
Brushed Nickel
Lamp Type
Integrated LED
Voltage
120v
Number of Lights
0
Collection Name
Logan
Shade Material
Aluminum
Color Temp.
3000K
Standards
ETL Listed
Dimmable
Yes
Lamp Included
Yes
Fixture Wattage
13
Housing Material
STEEL
Lighting Certification
ETL
Color Rendering Index
90
Bulb Base Type
Integrated
Includes
Installation Guide
Lumens
1170
Application
Home Lighting
Indoor or Outdoor
Indoor

Description

The simple yet classic silhouette of Logan exemplifies understated elegance. Cylindrical shades are comprised of a clear glass that is sandblasted on the inside, emitting a soft and spa-like glow. The Brushed Nickel finish makes these bath lights perfect for a variety of traditional and transitional settings. Choose from one, two, three, or four lights in this versatile collection to upgrade your bathroom lighting today.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.