Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Quoizel Logan Vanity Light PCLOG8631BN

Logan Vanity Light (Discontinued)

  • Mfr # PCLOG8631BN
  • Zoro # G106152341
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCLOG8631BN
Zoro #
G106152341
UPC #
611728333297
Country of Origin
China

Dimensions

Length
7.5
Width
30.75
Diameter
30.75
Depth (In)
5.75

Details

Color
Nickel
Item
Vanity Light
Housing Finish
Brushed Nickel
Lamp Type
Integrated LED
Voltage
120v
Number of Lights
0
Collection Name
Logan
Shade Material
Aluminum
Color Temp.
3000K
Lighting Certification
ETL
Standards
ETL Listed
Fixture Wattage
24
Housing Material
STEEL
Dimmable
Yes
Lamp Included
Yes
Indoor or Outdoor
Indoor
Includes
Installation Guide
Bulb Base Type
Integrated
Color Rendering Index
90
Lumens
2250
Application
Home Lighting

Description

The simple yet classic silhouette of Logan exemplifies understated elegance. Cylindrical shades are comprised of a clear glass that is sandblasted on the inside, emitting a soft and spa-like glow. The Brushed Nickel finish makes these bath lights perfect for a variety of traditional and transitional settings. Choose from one, two, three, or four lights in this versatile collection to upgrade your bathroom lighting today.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.