
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PCLOG8605BN
Zoro #
G906152282
UPC #
611728333273
Country of Origin
China
Dimensions
Diameter
4.75
Width
4.75
Length
7.5
Details
Dimmable
Yes
Fixture Voltage
120v
Finish
Brushed Nickel
Item
Wall Sconce
Glass Color
Nickel
Standards
ETL Listed
Lamp Included
Yes
Fixture Wattage
7
Lighting Certification
ETL
Housing Material
Aluminum
Lamp Type
Integrated LED
FINISH
Brushed Nickel
Description
The simple yet classic silhouette of Logan exemplifies understated elegance. Cylindrical shades are comprised of a clear glass that is sandblasted on the inside, emitting a soft and spa-like glow. The Brushed Nickel finish makes these bath lights perfect for a variety of traditional and transitional settings. Choose from one, two, three, or four lights in this versatile collection to upgrade your bathroom lighting today.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.