Lombard Outdoor Wall 1 Light Antique Brushed Alu

  • Mfr # LOM8409ABA

  • Zoro # G712347520


product price: $198.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Series
Lombard
Watts
100W
Lumens
1720
Standards
ETL Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LOM8409ABA
Zoro #
G712347520
UPC #
611728352052
Country of Origin
China

Dimensions

Cord Length
6 In
Backplate Width
6"

Details

Item
Outdoor
Voltage
120V
Series
Lombard
Watts
100W
Lumens
1720
Standards
ETL Listed
Number of Light Bulbs Required
1
Color Temperature
3000K
Fixture Type
Medium
Lumens Per Watt
78
Glass Finish
Clear Glass
Color Rendering Index
90
LED CCT Light Color
Warm
Design Style
Contemporary
Indoor/ Outdoor
Indoor/Outdoor
Base Material
COASTAL ARMOUR ALUMINUM
LED Total Watts
22
Finish
Antique Brushed Aluminum

Description

The Lombard outdoor lantern has its roots in heritage coastal design. This piece, featuring a clear glass shade, harks back to vintage lantern styles with the same level of quality and attention to detail. It's also available in antique brushed aluminum or matte black-two colorways that work with infinite outdoor design schemes.


  • •Product Finish: Aluminum
  • •Product Shade: Clear Glass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.