Lombard Outdoor Wall 1 Light Antique Brushed Alu

  • Mfr # LOM8411ABA

  • Zoro # G312347456


product price: $249.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Series
Lombard
Watts
100W
Number of Light Bulbs Required
1
Glass Finish
Clear Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LOM8411ABA
Zoro #
G312347456
UPC #
611728352069
Country of Origin
China

Dimensions

Cord Length
6 In
Shade Dimensions
5.75 x 5.75 Top
Backplate Width
6.5"
Canopy Size
5.00"W X 5.00"L

Details

Item
Outdoor
Voltage
120V
Series
Lombard
Watts
100W
Number of Light Bulbs Required
1
Glass Finish
Clear Glass
Fixture Type
Medium
Standards
ETL Listed
Indoor/ Outdoor
Indoor/Outdoor
Design Style
Modern
Base Material
STEEL
Finish
Antique Brushed Aluminum

Description

The Lombard outdoor lantern has its roots in heritage coastal design. This piece, featuring a clear glass shade, harks back to vintage lantern styles with the same level of quality and attention to detail. It's also available in antique brushed aluminum or matte black-two colorways that work with infinite outdoor design schemes.


  • •Product Finish: Aluminum
  • •Product Shade: Clear Glass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.