Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lombard Outdoor Wall 1 Light Matte Black

  • Mfr # LOM8408MBK

  • Zoro # G912347528


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Series
Lombard
Watts
100W
Lumens
1100
Color Temperature
3000K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LOM8408MBK
Zoro #
G912347528
UPC #
611728351758
Country of Origin
China

Dimensions

Cord Length
6 In
Backplate Width
5"

Details

Item
Outdoor
Voltage
120V
Series
Lombard
Watts
100W
Lumens
1100
Color Temperature
3000K
Fixture Type
Medium
Lumens Per Watt
91
Number of Light Bulbs Required
1
Glass Finish
Clear Glass
Color Rendering Index
90
Standards
ETL Listed
Indoor/ Outdoor
Indoor/Outdoor
LED CCT Light Color
Warm
Design Style
Contemporary
Base Material
COASTAL ARMOUR ALUMINUM
LED Total Watts
12
Finish
Matte Black

Description

The Lombard outdoor lantern has its roots in heritage coastal design. This piece, featuring a clear glass shade, harks back to vintage lantern styles with the same level of quality and attention to detail. It's also available in antique brushed aluminum or matte black-two colorways that work with infinite outdoor design schemes.


  • •Product Finish: Black
  • •Product Shade: Clear Glass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.