Longwood Outdoor Wall 1 Light Matte Black

  • Mfr # LWD8405MBK

  • Zoro # G012347428


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Series
Longwood
Watts
100W
Standards
ETL Listed
Number of Light Bulbs Required
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LWD8405MBK
Zoro #
G012347428
UPC #
611728365236
Country of Origin
China

Dimensions

Shade Dimensions
4.00 Top 4.00 Bottom 8.00 Side
Cord Length
6 In
Backplate Height
6"
Backplate Width
4.5"

Details

Item
Outdoor Lantern
Voltage
120V
Series
Longwood
Watts
100W
Standards
ETL Listed
Number of Light Bulbs Required
1
Glass Finish
Clear Hammered Glass
Fixture Type
Medium
Indoor/ Outdoor
Indoor/Outdoor
Design Style
Traditional
Base Material
COASTAL ARMOUR ALUMINUM
Finish
Matte Black

Description

Clear hammered glass adds major visual intrigue in the Longwood lantern collection. This outdoor sconce shines brilliantly with its sturdy rectangular frame, uniquely textured glass shade, and wood accents. A matte black finish completes the look and creates a transitional feel that complements any coastal or farmhouse style homes.


  • •Product Finish: Black
  • •Product Shade: Clear Hammered Glass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.