Longwood Outdoor Wall 1 Light Matte Black.

  • Mfr # LWD8408MBK

  • Zoro # G212347433


product price: $259.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Series
Longwood
Watts
100W
Number of Light Bulbs Required
1
Glass Finish
Clear Hammered Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LWD8408MBK
Zoro #
G212347433
UPC #
611728365250
Country of Origin
China

Dimensions

Backplate Width
6"
Cord Length
6 In
Backplate Height
9.75"
Shade Dimensions
6.50 Top 6.50 Bottom 12.00 Side

Details

Item
Outdoor Lantern
Voltage
120V
Series
Longwood
Watts
100W
Number of Light Bulbs Required
1
Glass Finish
Clear Hammered Glass
Standards
ETL Listed
Fixture Type
Medium
Design Style
Traditional
Indoor/ Outdoor
Indoor/Outdoor
Base Material
COASTAL ARMOUR ALUMINUM
Finish
Matte Black

Description

Clear hammered glass adds major visual intrigue in the Longwood lantern collection. This outdoor sconce shines brilliantly with its sturdy rectangular frame, uniquely textured glass shade, and wood accents. A matte black finish completes the look and creates a transitional feel that complements any coastal or farmhouse style homes.


  • •Product Finish: Black
  • •Product Shade: Clear Hammered Glass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.