
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QFL5587BN
Zoro #
G706153502
UPC #
611728357514
Country of Origin
China
Dimensions
Length
8.5
Width
9
Diameter
9
Overall Width (In)
9
Depth (In)
9
Details
Housing Finish
Brushed Nickel
Lamp Type
Incandescent
Voltage
120v
Dimmable
Yes
Glass Color
Nickel
Item
Flush Mount
Includes
Installation Guide
Lamp Included
No
Fixture Wattage
100
Lighting Certification
ETL
Housing Material
Steel
Indoor or Outdoor
Indoor
Bulb Base Type
Medium Base
Application
Home Lighting
Description
Lorah’s shapely clear glass shade pairs beautifully with an Edison-style bulb. This flush mount comes in two versatile finishes. Brushed nickel is a polished choice replete with soft shine, while matte black enhances Lorah’s industrial characteristics.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.