
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QFL5587MBK
Zoro #
G106153539
UPC #
611728357453
Country of Origin
China
Dimensions
Length
8.5
Width
9
Diameter
9
Overall Width (In)
9
Depth (In)
9
Details
Housing Finish
Matte Black
Lamp Type
Incandescent
Voltage
120v
Watts
100
Dimmable
Yes
Glass Color
Black
Item
Flush Mount
Standards
ETL Listed
Lamp Included
No
Lighting Certification
ETL
Housing Material
Steel
Fixture Wattage
100
Color
Black
Includes
Installation Guide
Application
Home Lighting
Bulb Base Type
Medium Base
Indoor or Outdoor
Indoor
FINISH
Matte Black
Description
Lorah’s shapely clear glass shade pairs beautifully with an Edison-style bulb. This flush mount comes in two versatile finishes. Brushed nickel is a polished choice replete with soft shine, while matte black enhances Lorah’s industrial characteristics.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.