Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Quoizel Lottie 9-Light Aged Brass Chandelier LOT5034AB

Lottie 9-Light Aged Brass Chandelier (Discontinued)

  • Mfr # LOT5034AB
  • Zoro # G906153517
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LOT5034AB
Zoro #
G906153517
UPC #
611728344460
Country of Origin
China

Dimensions

Diameter
34
Width
34
Length
24.25

Details

Item
Chandelier
Housing Finish
Aged Brass
Lamp Type
Incandescent
Fixture Wattage
60
Glass Color
Brass
Material
Steel
Voltage
120v
Lighting Certification
ETL
Dimmable
Yes
Lamp Included
No

Description

As a tiered chandelier or wall sconce, Lottie is high drama — and all glamour. Crafted with an aged brass finish and faceted gem accents, this design casts a stunning glow while refracting light. Add in clear candelabra base bulbs (not included) for a classic lighting effect.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.