Zoro Homepage

Louvre Pendant

  • Mfr # LVR5204WT

  • Zoro # G406152300


product price: $549.99
/ea
Free Shipping & Returns

Key Features

Color
Bronze
Housing Finish
Western Bronze
Lamp Type
Incandescent
Voltage
120v
Number of Lights
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LVR5204WT
Zoro #
G406152300
UPC #
611728300541
Country of Origin
China

Dimensions

Length
29.5
Width
22.5
Diameter
22.5

Details

Color
Bronze
Housing Finish
Western Bronze
Lamp Type
Incandescent
Voltage
120v
Number of Lights
4
Collection Name
Louvre
Shade Material
Steel
Item
Pendant
Watts
60
Lamp Included
No
Material
STEEL
Standards
ETL Listed
Dimmable
Yes
Includes
Installation Guide
Fixture Wattage
60
FINISH
Western Bronze

Description

Achieve high impact style with minimalist charm in the Louvre. The traditional silhouette has been reinvented with an inverted diamond frame. Center-hung candles are fitted with vintage filament bulbs for added flair, and the bold contrast of Western bronze and painted brass finishes make this collection a modern showstopper.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.