
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QLC5585EK
Zoro #
G106153096
UPC #
611728359488
Country of Origin
China
Dimensions
Length
10
Height
10.75
Chain Length
8
Cord Length
12 Ft
Canopy Size
10.50 in W x 4.75 in L
Details
Frame Material
Steel
Frame Finish
Black
Number of Lights
4
Light Bulb Wattage
100
Bulb Base Type
Medium Base
Style
Interior Lighting
Number of Boxes
1
Suggested Use Location
Kitchen
Voltage
120V
Shade Type
Rattan With Clear Glass Inside
Description
The Lowenthal linear chandelier pairs an earth black finish with textured white accents. Two tiers of wicker allow light to peek through, thanks to four candles with clear glass shades. This layered design offers eclectic style with a touch of coastal cool. Designed for outdoor use, Lowenthal makes the perfect focal point in any porch or patio setting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.