Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lucia Semi Flush 3 Lights Matte Black

  • Mfr # PCLCA1715MBK

  • Zoro # G812348885


product price: $269.99
/ea
Free Shipping & Returns

Key Features

Fixture Series
Lucia
Number of Light Bulbs Required
3
Indoor/Outdoor
Indoor
Glass Finish
Clear Beveled Glass
Bulb Base Type
Medium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCLCA1715MBK
Zoro #
G812348885
UPC #
611728357972
Country of Origin
China

Dimensions

Shade Dimensions
6.25 Top 8.00 Bottom 12.00 Side
Cord Length
6 In

Details

Fixture Series
Lucia
Item
Semi-Flush Mount
Number of Light Bulbs Required
3
Indoor/Outdoor
Indoor
Glass Finish
Clear Beveled Glass
Bulb Base Type
Medium
Base Material
COASTAL ARMOUR
Voltage
120V
MAX WATTAGE
100W
Design Style
Transitional
FINISH
Matte Black
Standards
ETL Listed

Description

The Lucia semi-flush mount features an engineered look alluding to industrial design. The polished chrome finish radiates shine and adds a dose of drama. Or select matte black to enhance Lucia's intriguing lines.


  • •Product Finish: Black
  • •Product Shade: Clear Beveled Glass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.