Zoro Homepage

Lucy Bath 2 Lights Matte Black.

  • Mfr # LCY8615MBK

  • Zoro # G812348403


product price: $197.99
/ea
Free Shipping & Returns

Key Features

Housing Finish
Matte Black
Voltage
120V
Number of Lights
2
Style
Transitional
Collection Name
Lucy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCY8615MBK
Zoro #
G812348403
UPC #
611728367018
Country of Origin
China

Dimensions

Cord Length
6 In
Shade Dimensions
11.25 Top 11.25 Bottom 6.50 Side
Backplate Height
5"
Backplate Width
6.5"
Canopy Size
5.00"W X 0.75"L

Details

Item
Bath Light
Housing Finish
Matte Black
Voltage
120V
Number of Lights
2
Style
Transitional
Collection Name
Lucy
Standards
ETL Listed
Housing Material
STEEL
Max. Fixture Wattage
100W
Fixture Type
Medium
Shade Finish
Clear Optic Glass
Indoor/ Outdoor
Indoor

Description

Clear optic glass shades feature a rippling, wavelike pattern that evokes serene movement in the Lucy bath light. Clean lines and a matte black finish complete the look, making Lucy a perfect complement to transitional or coastal inspired settings. Install with shades facing up or down - whichever best suits your preference.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.