Zoro Homepage

Lucy Bath 3 Lights Matte Black.

  • Mfr # LCY8622MBK

  • Zoro # G512348376


product price: $259.99
/ea
Free Shipping & Returns

Key Features

Housing Finish
Matte Black
Voltage
120V
Number of Lights
3
Style
Transitional
Collection Name
Lucy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCY8622MBK
Zoro #
G512348376
UPC #
611728367001
Country of Origin
China

Dimensions

Cord Length
6 In
Shade Dimensions
18.00 x 18.00 Top 4.38 Side
Canopy Size
6.50"W X 1.25"L
Backplate Width
6.5"
Backplate Height
5"

Details

Item
Bath Light
Housing Finish
Matte Black
Voltage
120V
Number of Lights
3
Style
Transitional
Collection Name
Lucy
Housing Material
STEEL
Standards
ETL Listed
Fixture Type
Medium
Max. Fixture Wattage
100W
Indoor/ Outdoor
Indoor
Shade Finish
Clear Optic Glass

Description

Clear optic glass shades feature a rippling, wave-like pattern that evokes serene movement in the Lucy bath light. Clean lines and a matte black finish complete the look, making Lucy a perfect complement to transitional or coastal inspired settings. Install with shades facing up or down - whichever best suits your preference.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.