Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lucy Chandelier 5 Lights Matte Black

  • Mfr # LCY5025MBK

  • Zoro # G312348576


product price: $460.99
/ea
Free Shipping & Returns

Key Features

Fixture Type
Medium
Fixture Wattage
100W
Collection
Lucy
Voltage
120V
Material
STEEL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCY5025MBK
Zoro #
G312348576
UPC #
611728378090
Country of Origin
China

Dimensions

Cord Length
6 In
Shade Dimensions
7.00 Top 7.00 Bottom 11.00 Side

Details

Item
Chandelier
Fixture Type
Medium
Fixture Wattage
100W
Collection
Lucy
Voltage
120V
Material
STEEL
Standards
ETL Listed
Number of Lights
5
Style
Traditional
Glass Finish
Clear Optic Glass
FINISH
Matte Black
Indoor/ Outdoor
Indoor

Description

Clear optic glass shades feature a rippling, wave-like pattern that evokes serene movement in the Lucy collection. Clean lines and a matte black finish complete the look, making Lucy a perfect complement to transitional or coastal inspired settings. Lucy is available as a flush mount, pendant light, chandelier, and multiple sizes of bath light.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.