Zoro Homepage

Ludlow Chandelier

  • Mfr # LUD5020EK

  • Zoro # G806151965


product price: $299.99
/ea
Free Shipping & Returns

Key Features

Housing Finish
Earth Black
Lamp Type
Incandescent
Fixture Wattage
100
Glass Color
Black
Lamp Included
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LUD5020EK
Zoro #
G806151965
UPC #
611728312230
Country of Origin
China

Dimensions

Length
11.75
Width
20
Diameter
20

Details

Item
Chandelier
Housing Finish
Earth Black
Lamp Type
Incandescent
Fixture Wattage
100
Glass Color
Black
Lamp Included
No
Number of Lights
3
Voltage
120v
Dimmable
Yes
Material
Steel
Standards
ETL Listed
Color
Black
Watts
100
Collection
Ludlow
Lighting Certification
ETL
FINISH
Earth Black

Description

Add an industrial feel to your home with the Ludlow collection. A simple silhouette combined with caged glass shades creates interest without sacrificing light projection. Finished in earth black, this collection is the perfect addition to any room.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.