
Ludlow Chandelier
Mfr # LUD5026EK
Zoro # G906151964
product price: $420.99
/ea
Free Shipping & Returns
Key Features
Housing Finish
Earth Black
Lamp Type
Incandescent
Fixture Wattage
100
Glass Color
Black
Standards
ETL Listed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LUD5026EK
Zoro #
G906151964
UPC #
611728312186
Country of Origin
China
Dimensions
Length
11.75
Diameter
25
Width
25
Details
Item
Chandelier
Housing Finish
Earth Black
Lamp Type
Incandescent
Fixture Wattage
100
Glass Color
Black
Standards
ETL Listed
Color
Black
Material
Steel
Lighting Certification
ETL
Number of Lights
5
Voltage
120v
Lamp Included
No
Watts
100
Collection
Ludlow
Dimmable
Yes
FINISH
Earth Black
Description
Add an industrial feel to your home with the Ludlow collection. A simple silhouette combined with caged glass shades creates interest without sacrificing light projection. Finished in earth black, this collection is the perfect addition to any room.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.