
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LUD5028EK
Zoro #
G406152492
UPC #
611728312261
Country of Origin
China
Dimensions
Diameter
28
Width
28
Length
23.5
Details
Item
Chandelier
Housing Finish
Earth Black
Lamp Type
Incandescent
Fixture Wattage
100
Glass Color
Black
Collection
Ludlow
Voltage
120v
Number of Lights
9
Dimmable
Yes
Lamp Included
No
Material
Steel
Standards
ETL Listed
Watts
100
Lighting Certification
ETL
Color
Black
FINISH
Earth Black
Description
Add an industrial feel to your home with the Ludlow collection. A simple silhouette combined with caged glass shades creates interest without sacrificing light projection. Finished in earth black, this collection is the perfect addition to any room.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.