Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ludlow Flush Mount 3 Lights Brushed Nickel

  • Mfr # LUD1613BN

  • Zoro # G612348436


product price: $172.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Watts
40W
Fixture Housing Material
STEEL
Glass Finish
Clear Glass
Standards
ETL Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LUD1613BN
Zoro #
G612348436
UPC #
611728362808
Country of Origin
China

Dimensions

Shade Dimensions
2.00 x 2.00 Top 5.63 x 5.63 Bottom 8.38 Side
Cord Length
8 Ft
Canopy Size
5.50"W X 0.75"L

Details

Voltage
120V
Watts
40W
Item
Flush Mount
Fixture Housing Material
STEEL
Glass Finish
Clear Glass
Standards
ETL Listed
Series
Ludlow
Number of LEDs
3
Fixture Type
Candelabra
FINISH
Brushed Nickel
Indoor/ Outdoor
Indoor
Design Style
Transitional

Description

Add a touch of understated elegance to a primary or guest bathroom with Ludlow. Clear glass shades are paired with clean industrial-inspired lines for a look that is both rustic and polished at the same time. Ludlow is available in a two, three, or four-light bath light-plus a matching three-light flush mount light for added versatility.


  • •Product Finish: Brushed Nickel
  • •Product Shade: Clear Glass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.