Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ludlow Flush Mount

  • Mfr # LUD1613EK

  • Zoro # G206151954


product price: $189.99
/ea
Free Shipping & Returns

Key Features

Housing Finish
Earth Black
Lamp Type
Incandescent
Voltage
120v
Watts
40
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LUD1613EK
Zoro #
G206151954
UPC #
611728312247
Country of Origin
China

Dimensions

Length
5.25
Width
13.25
Diameter
13.25
Depth (In)
13.25
Overall Width (In)
13.25

Details

Housing Finish
Earth Black
Lamp Type
Incandescent
Voltage
120v
Watts
40
Dimmable
Yes
Glass Color
Black
Item
Flush Mount
Standards
ETL Listed
Housing Material
Steel
Color
Black
Includes
Installation Guide
Lighting Certification
ETL
Lamp Included
No
Fixture Wattage
40
Application
Home Lighting
Indoor or Outdoor
Indoor
Bulb Base Type
Candelabra Base
FINISH
Earth Black

Description

Add a touch of understated elegance to a primary or guest bathroom with Ludlow. Clear glass shades are paired with clean industrial-inspired lines for a look that is both rustic and polished at the same time. Ludlow is available in a two, three, or four-light bath light – plus a matching three-light flush mount light for added versatility.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.