Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ludlow Mini Pendant

  • Mfr # LUD1505EK

  • Zoro # G006153073


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Housing Finish
Earth Black
Lamp Type
Incandescent
Voltage
120v
Number of Lights
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LUD1505EK
Zoro #
G006153073
UPC #
611728312162
Country of Origin
China

Dimensions

Length
9.5
Width
5
Diameter
5

Details

Color
Black
Housing Finish
Earth Black
Lamp Type
Incandescent
Voltage
120v
Number of Lights
1
Collection Name
Ludlow
Shade Material
Steel
Item
Mini Pendant
Includes
Installation Guide
Material
STEEL
Dimmable
Yes
Watts
100
Fixture Wattage
100
Standards
ETL Listed
Lamp Included
No
FINISH
Earth Black

Description

Add an industrial feel to your home with the Ludlow collection. A simple silhouette combined with caged glass shades creates interest without sacrificing light projection. Finished in earth black, this collection is the perfect addition to any room.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.