Zoro Homepage

Ludlow Vanity Light

  • Mfr # LUD8615EK

  • Zoro # G606152506


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Length
12
Width
14.5
Housing Finish
Earth Black
Lamp Type
Incandescent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LUD8615EK
Zoro #
G606152506
UPC #
611728312193
Country of Origin
China

Dimensions

Length
12
Width
14.5
Diameter
14.5
Depth (In)
6.75

Details

Item
Vanity Light
Color
Black
Housing Finish
Earth Black
Lamp Type
Incandescent
Voltage
120v
Number of Lights
2
Collection Name
Ludlow
Shade Material
Steel
Lamp Included
No
Fixture Wattage
100
Housing Material
STEEL
Standards
ETL Listed
Lighting Certification
ETL
Dimmable
Yes
Application
Home Lighting
Bulb Base Type
Medium Base
Includes
Installation Guide
Indoor or Outdoor
Indoor

Description

Add a touch of understated elegance to a primary or guest bathroom with Ludlow. Clear glass shades are paired with clean industrial-inspired lines for a look that is both rustic and polished at the same time. Ludlow is available in a two, three, or four-light bath light – plus a matching three-light flush mount light for added versatility.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.