Zoro Homepage

Ludlow Vanity Light

  • Mfr # LUD8624EK

  • Zoro # G306152455


product price: $230.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Length
12
Width
24
Housing Finish
Earth Black
Lamp Type
Incandescent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LUD8624EK
Zoro #
G306152455
UPC #
611728312209
Country of Origin
China

Dimensions

Length
12
Width
24
Diameter
24
Depth (In)
6.75

Details

Item
Vanity Light
Color
Black
Housing Finish
Earth Black
Lamp Type
Incandescent
Voltage
120v
Number of Lights
3
Collection Name
Ludlow
Shade Material
Steel
Housing Material
ALUMINUM
Dimmable
Yes
Lighting Certification
ETL
Lamp Included
Yes
Standards
ETL Listed
Application
Home Lighting
Includes
Installation Guide
Indoor or Outdoor
Indoor
Bulb Base Type
Medium Base

Description

Add a touch of understated elegance to a primary or guest bathroom with Ludlow. Clear glass shades are paired with clean industrial-inspired lines for a look that is both rustic and polished at the same time. Ludlow is available in a two, three, or four-light bath light – plus a matching three-light flush mount light for added versatility.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.