Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lulu Chandelier

  • Mfr # LUL5022C

  • Zoro # G506152545


product price: $779.99
/ea
Free Shipping & Returns

Key Features

Housing Finish
Polished Chrome
Lamp Type
Incandescent
Fixture Wattage
60
Glass Color
Chrome
Voltage
120v
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LUL5022C
Zoro #
G506152545
UPC #
611728307830
Country of Origin
China

Dimensions

Length
25.25
Diameter
22
Width
22

Details

Item
Chandelier
Housing Finish
Polished Chrome
Lamp Type
Incandescent
Fixture Wattage
60
Glass Color
Chrome
Voltage
120v
Number of Lights
5
Standards
ETL Listed
Collection
Lulu
Watts
60
Lamp Included
No
Dimmable
Yes
Lighting Certification
ETL
Color
Chrome
Material
Steel
FINISH
Polished Chrome

Description

Go glam with Lulu, a glittering, semi-flush style resonating opulence and elegance with a polished chrome finish. Lulu features an ornate outer cage drenched in faceted glass prisms. Each one refracts light from the candles inside, casting a luminous glow.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.