Zoro Homepage

Lunar Outdoor Wall Led Light Matte Black

  • Mfr # LNR8408MBK

  • Zoro # G812347536


product price: $209.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Series
Lunar
Standards
ETL Listed
Lamp Included
Y
Base Material
STEEL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LNR8408MBK
Zoro #
G812347536
UPC #
611728380215
Country of Origin
China

Dimensions

Shade Dimensions
12.00 x 12.00 Top 12.50 x 12.50 Bottom 8.25 Side
Backplate Height
6.25"
Backplate Width
6.75"
Cord Length
12 Ft

Details

Item
Outdoor Lantern
Voltage
120V
Series
Lunar
Standards
ETL Listed
Lamp Included
Y
Base Material
STEEL
Indoor/ Outdoor
Indoor/Outdoor
Design Style
Transitional
Switch Type
Rotary on Base (On/Off)
Finish
Matte Black

Description

Upgrade your home's exterior with the contemporary style of the Lunar wall lantern collection. The open silhouette is finished in matte black and accented by a gold interior, which shines brilliantly under the integrated LED light source. With its striking appearance, Lunar is a perfect style choice next to a front door or as a porch light.
  • •Product Finish: Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.