Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lunette Flush Mount

  • Mfr # PCLT1611C

  • Zoro # G106152389


product price: $198.99
/ea
Free Shipping & Returns

Key Features

Housing Finish
Polished Chrome
Lamp Type
Integrated LED
Voltage
120v
Lumens
1200
Dimmable
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCLT1611C
Zoro #
G106152389
UPC #
611728264560
Country of Origin
China

Dimensions

Length
2.5
Width
10.5
Diameter
10.5
Overall Width (In)
10.5
Depth (In)
10.5

Details

Housing Finish
Polished Chrome
Lamp Type
Integrated LED
Voltage
120v
Lumens
1200
Dimmable
No
Glass Color
Chrome
Item
Flush Mount
Includes
Installation Guide
Fixture Wattage
14
Color Temperature
3000K
Color
Chrome
Color Rendering Index
90
Housing Material
Steel
Lighting Certification
ETL
Lamp Included
Yes
Standards
ETL Listed
Bulb Base Type
Integrated
Application
Home Lighting
Indoor or Outdoor
Indoor
FINISH
Polished Chrome

Description

The Lunette flush mount combines integrated LED with great style. The square fixture is finished in Polished Chrome and features clear glass with crystal sand for a stunning, shimmering effect.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.