
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PCLT1612C
Zoro #
G606152407
UPC #
611728264522
Country of Origin
China
Dimensions
Length
2.5
Width
11.75
Diameter
11.75
Overall Width (In)
11.75
Depth (In)
11.75
Details
Housing Finish
Polished Chrome
Lamp Type
Integrated LED
Voltage
120v
Lumens
1200
Dimmable
No
Glass Color
Chrome
Item
Flush Mount
Lamp Included
Yes
Lighting Certification
ETL
Includes
Installation Guide
Color Rendering Index
90
Fixture Wattage
14
Housing Material
Steel
Color Temperature
3000K
Bulb Base Type
Integrated
Indoor or Outdoor
Indoor
Application
Home Lighting
Description
The Lunette flush mount combines integrated LED with great style. The round fixture is finished in Polished Chrome and features clear glass with crystal sand for a stunning, shimmering effect.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.