Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Luster Bath Bar

  • Mfr # PCLU8533C

  • Zoro # G806152115


product price: $597.99
/ea
Free Shipping & Returns

Key Features

Color
Chrome
Length
5.5
Width
32.75
Housing Finish
Polished Chrome
Lamp Type
Integrated LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCLU8533C
Zoro #
G806152115
UPC #
611728300442
Country of Origin
China

Dimensions

Length
5.5
Width
32.75
Diameter
32.75
Depth (In)
4.5

Details

Item
Vanity Light
Color
Chrome
Housing Finish
Polished Chrome
Lamp Type
Integrated LED
Voltage
120v
Number of Lights
0
Collection Name
Luster
Shade Material
Steel
Color Temp.
3000K
Fixture Wattage
29
Lighting Certification
ETL
Dimmable
Yes
Lamp Included
Yes
Housing Material
STEEL
Standards
ETL Listed
Bulb Base Type
Integrated
Color Rendering Index
90
Lumens
2310
Application
Home Lighting
Indoor or Outdoor
Indoor
Includes
Installation Guide

Description

The Luster's pressed crystal shade features faceted details that radiate glamour. This Platinum by Quoizel stunner is contemporary in design, boasting integrated LED technology and a striking polished chrome finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.