Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lydia Bath 2 Lights Matte Black

  • Mfr # LYD8616MBK

  • Zoro # G712348381


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Housing Finish
Matte Black
Voltage
120V
Number of Lights
2
Style
Traditional
Collection Name
Lydia
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LYD8616MBK
Zoro #
G712348381
UPC #
611728364697
Country of Origin
China

Dimensions

Backplate Width
7"
Shade Dimensions
6.50 Top 6.50 Bottom 12.00 Side
Cord Length
6 In
Backplate Height
4.75"

Details

Item
Bath Light
Housing Finish
Matte Black
Voltage
120V
Number of Lights
2
Style
Traditional
Collection Name
Lydia
Standards
ETL Listed
Fixture Type
Medium
Housing Material
COASTAL ARMOUR ALUMINUM
Max. Fixture Wattage
100W
Indoor/ Outdoor
Indoor
Shade Finish
Clear Seedy Glass

Description

Lydia vanity lights offer a modern industrial style that complements a variety of bathroom settings. Clear seedy glass shades feature a multitude of bubbles, casting a unique and alluring glow. The classic matte black finish and clean lines of the design are suited for any style. Lydia's reversible mounting allows you to point the fixture with shades facing up or down.


  • •Product Finish: Black
  • •Product Shade: Clear Seedy Glass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.