Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lydia Bath 4 Lights Matte Black

  • Mfr # LYD8634MBK

  • Zoro # G012348425


product price: $269.99
/ea
Free Shipping & Returns

Key Features

Housing Finish
Matte Black
Voltage
120V
Number of Lights
4
Style
Traditional
Collection Name
Lydia
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LYD8634MBK
Zoro #
G012348425
UPC #
611728364703
Country of Origin
China

Dimensions

Chain Length
8"
Backplate Width
7"
Backplate Height
4.75"
Cord Length
12 Ft
Shade Dimensions
4.25 Top 6.50 Bottom 13.00 Side
Canopy Size
5.00"W X 5.00"L

Details

Item
Bath Light
Housing Finish
Matte Black
Voltage
120V
Number of Lights
4
Style
Traditional
Collection Name
Lydia
Fixture Type
Medium
Standards
ETL Listed
Housing Material
COPPER-STEEL
Max. Fixture Wattage
100W
Shade Finish
Clear Seedy Glass
Indoor/ Outdoor
Indoor

Description

Lydia vanity lights offer a modern industrial style that complements a variety of bathroom settings. Clear seedy glass shades feature a multitude of bubbles, casting a unique and alluring glow. The classic matte black finish and clean lines of the design are suited for any style. Lydia's reversible mounting allows you to point the fixture with shades facing up or down.


  • •Product Finish: Black
  • •Product Shade: Clear Seedy Glass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.