Zoro Homepage

Madden Semi Flush 3 Lights Aged Brass

  • Mfr # MAD1717AB

  • Zoro # G212348805


product price: $299.99
/ea
Free Shipping & Returns

Key Features

Fixture Series
Madden
Glass Finish
Metal
Indoor/Outdoor
Indoor
Number of Light Bulbs Required
3
Design Style
Traditional
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MAD1717AB
Zoro #
G212348805
UPC #
611728371176
Country of Origin
China

Dimensions

Cord Length
6 In
Shade Dimensions
4.25 Top 6.25 Bottom 13.00 Side

Details

Fixture Series
Madden
Item
Semi-Flush Mount
Glass Finish
Metal
Indoor/Outdoor
Indoor
Number of Light Bulbs Required
3
Design Style
Traditional
FINISH
Aged Brass
Standards
ETL Listed
Voltage
120V
MAX WATTAGE
100W
Base Material
COPPER-STEEL
Bulb Base Type
Medium

Description

Madden is as modern as it is sculptural. The elongated black metal shades are enhanced by gold interiors and matching accents, creating a sense of contrast and warmth. With its geometric shape and aged brass finish, Madden makes a bold choice in any setting - and is available as an island light or semi-flush mount.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.