
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TF5211TVB
Zoro #
G106150477
UPC #
611728314227
Country of Origin
China
Dimensions
Width
18
Depth
18
Length
25
Overall Width
18
Details
Material
Resin
Finish
Vintage Bronze
Color
Bronze
Weight
13.9
Bulb Type
Incandescent
Item
Table Lamp
Bulbs Included
No
Application
Home Lighting
Includes
Installation Guide
Maximum Wattage
75
Voltage
120v
Description
From rustic to retro and craftsman to contemporary, Quoizel offers something for every style. With top grade materials and impeccable craftsmanship, Quoizel withstands the test of time in both quality and design. No matter the room, our lighting will transform your space and allow your personal style to shine through.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.