
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QP5601MBK
Zoro #
G806152931
UPC #
611728359761
Country of Origin
China
Dimensions
Length
25
Width
16
Diameter
16
Details
Color
Black
Housing Finish
Matte Black
Lamp Type
Incandescent
Voltage
120v
Shade Material
Steel
Item
Pendant
Dimmable
Yes
Lamp Included
No
Includes
Installation Guide
Fixture Wattage
60
Description
Strands of wooden beads in alternating shapes and sizes give the Magnolia pendant the appearance of bohemian-inspired jewelry. Finished in matte black with a wooden finial, Magnolia references both eclectic and farmhouse design schemes. Use it in a kitchen or bedroom to add whimsy and romance.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.