Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Malamute Linear Chandelier 6 Lights Matte Black

  • Mfr # MUT640MBK

  • Zoro # G512348390


product price: $469.99
/ea
Free Shipping & Returns

Key Features

Fixture Type
Medium
Fixture Wattage
60W
Collection
Malamute
Glass Finish
Clear Crystal Glass
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MUT640MBK
Zoro #
G512348390
UPC #
611728373026
Country of Origin
China

Dimensions

Cord Length
12 Ft
Chain Length
8"
Canopy Size
5.00"W X 5.00"L
Shade Dimensions
4.50 x 4.50 Top 4.00 x 4.00 Bottom 5.75 Side

Details

Item
Island Light
Fixture Type
Medium
Fixture Wattage
60W
Collection
Malamute
Glass Finish
Clear Crystal Glass
Voltage
120V
Style
Transitional
Standards
ETL Listed
Number of Lights
6
Material
STEEL
Indoor/ Outdoor
Indoor
FINISH
Matte Black

Description

Clear crystal glass shades add elegance and luxury to the Malamute island light. The open linear framework is simple yet sophisticated with a classic matte black finish. Hang the Malamute chandelier over any kitchen island, table, or bar area for a glamorous one-of-a-kind statement piece.


  • •Product Finish: Black
  • •Product Shade: Clear Crystal glass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.