Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Malik Pendant Led Light Matte Black

  • Mfr # PCMLK2820MBK

  • Zoro # G312348774


product price: $398.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Style
Transitional
Collection Name
Malik
Material
STEEL
Glass Finish
Clear Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCMLK2820MBK
Zoro #
G312348774
UPC #
611728370650
Country of Origin
China

Dimensions

Cord Length
6 In
Shade Dimensions
2.63 x 2.63 Top 5.12 x 5.12 Bottom 6.50 Side

Details

Voltage
120V
Style
Transitional
Collection Name
Malik
Item
Pendant
Material
STEEL
Glass Finish
Clear Glass
Lamp Included
Y
Standards
ETL Listed
Indoor/ Outdoor
Indoor
FINISH
Matte Black

Description

Simple construction and minimal styling elevate the frosted glass detail of Malik. A clean and contemporary ring defines the pendant, featuring a matte black finish for a sharp contrast. An integrated LED light source shines through the clear shade, sparkling brilliantly as it touches each frosted glass accent.


  • •Product Finish: Black
  • •Product Shade: Clear Glass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.