Zoro Homepage

Mallory Chandelier 5 Lights Weathered Brass

  • Mfr # MAO5026WS

  • Zoro # G912348747


product price: $449.99
/ea
Free Shipping & Returns

Key Features

Fixture Type
Candelabra
Fixture Wattage
60W
Voltage
120V
Collection
Mallory
Number of Lights
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MAO5026WS
Zoro #
G912348747
UPC #
611728372517
Country of Origin
China

Dimensions

Cord Length
12 Ft
Canopy Size
5.50"W X 5.50"L
Chain Length
8"
Shade Dimensions
8.50 Top 8.50 Bottom 14.00 Side

Details

Item
Chandelier
Fixture Type
Candelabra
Fixture Wattage
60W
Voltage
120V
Collection
Mallory
Number of Lights
5
Standards
ETL Listed
Glass Finish
White Glass
Material
COPPER
Style
Transitional
Indoor/ Outdoor
Indoor
FINISH
Weathered Brass

Description

Mallory takes a modern approach to the classic chandelier silhouette. Etched painted white glass shades rest atop geometrical arms for a bold, slightly masculine feel. A weathered brass finish completes the look, adding a subtle touch of shine. Hang this handsome chandelier over a small table or in a home office for instant style.


  • •Product Finish: Brass
  • •Product Shade: White Glass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.