
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QOP5265WT
Zoro #
G406153314
UPC #
611728322727
Country of Origin
China
Dimensions
Length
16.75
Cord Length
12 ft
Details
Housing Finish
Bronze
Light Type
Candelabra Base
Style
Interior Lighting; Transitional
Shade Material
Steel
Max. Fixture Wattage
60
Description
A marriage of enduring craftsmanship and high design, Quoizel provides lighting options that complement every aesthetic, from eclectic bohemian to mid-century modern to clean contemporary. Using leading-edge materials and technology, our products revitalize and enhance the function of any space — all while illuminating your unique style.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.