Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Manning 3-Light Western Bronze Mini Pendant

  • Mfr # MAN1511WT

  • Zoro # G206152067


product price: $469.99
/ea
Free Shipping & Returns

Key Features

Color
Bronze
Housing Finish
Western Bronze
Lamp Type
Incandescent
Voltage
120v
Number of Lights
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MAN1511WT
Zoro #
G206152067
UPC #
611728349786
Country of Origin
China

Dimensions

Length
24
Width
10.5
Diameter
10.5

Details

Color
Bronze
Housing Finish
Western Bronze
Lamp Type
Incandescent
Voltage
120v
Number of Lights
3
Collection Name
Manning
Shade Material
Aluminum
Item
Mini Pendant
Includes
Installation Guide
Material
STEEL
Fixture Wattage
60
Lamp Included
No
Dimmable
Yes
Standards
ETL Listed
Watts
60
FINISH
Western Bronze

Description

Bring a welcoming glow to your home with the Manning collection. This traditional style lantern is finished in western bronze and gives off an old gaslight feel. The clear glass panels allow for an unobstructed view of the light's interior which features weathered brass candle sleeves for a unique, dual-tone look. Although it is designed for outdoor use, this mini pendant looks great in a kitchen, foyer, and variety of other interior settings.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.