Zoro Homepage

Manzel 3-Light Brushed Nickel Flush Mount

  • Mfr # QFL5592BN

  • Zoro # G206153316


product price: $259.99
/ea
Free Shipping & Returns

Key Features

Housing Finish
Brushed Nickel
Lamp Type
Incandescent
Voltage
120v
Watts
75
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QFL5592BN
Zoro #
G206153316
UPC #
611728358436
Country of Origin
China

Dimensions

Length
7.75
Width
14
Diameter
14
Depth (In)
14
Overall Width (In)
14

Details

Housing Finish
Brushed Nickel
Lamp Type
Incandescent
Voltage
120v
Watts
75
Dimmable
Yes
Glass Color
Nickel
Item
Flush Mount
Color
Nickel
Lighting Certification
ETL
Fixture Wattage
75
Includes
Installation Guide
Standards
ETL Listed
Lamp Included
No
Housing Material
Steel
Bulb Base Type
Medium Base
Application
Home Lighting
Indoor or Outdoor
Indoor
FINISH
Brushed Nickel

Description

The Manzel flush mount puts a contemporary spin on industrial design. Sleek curved lines encircle three exposed bulb sockets to form a one-of-a-kind geometric cage design. Matching knob details throughout the metal bands add a layer of dimension and style. Choose from either brushed nickel or matte black – and add in vintage filament style bulbs for extra flair.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.