
Marblehead Outdoor Post Lantern
Mfr # MBH9011PN
Zoro # G506149835
product price: $359.99
/ea
Free Shipping & Returns
Key Features
Finish
Palladian Bronze
Glass Color
Bronze
Bulb Primary Application
Home Lighting
Indoor/Outdoor Usage
Outdoor
Dimmable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MBH9011PN
Zoro #
G506149835
UPC #
611728209370
Country of Origin
China
Dimensions
Width
11
Dia. (In.)
11
Length
19
Details
Item
Outdoor Post Lantern
Finish
Palladian Bronze
Glass Color
Bronze
Bulb Primary Application
Home Lighting
Indoor/Outdoor Usage
Outdoor
Dimmable
Yes
Bulb Base Type
Candelabra Base
Watts
60
Voltage
120v
Bulb Type
Incandescent
Includes
Installation Guide
Color
Bronze
Housing Material
Composite
Lamp Included
No
Max. Wattage
60
Standards
ETL Listed
FINISH
Palladian Bronze
Description
Marblehead is a rich masculine outdoor series and a welcome addition to the Quoizel Coastal Armour Collection. The stately form of the metal arches gives the clear seedy glass a window like appearance. Made from a new weather resistant outdoor composite material, it is sure to stand the test of time. Add beauty to your home for many years to come with the Marblehead collection. It is available in mystic black, palladian bronze, and white lustre finishes.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.