
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MBH8411W
Zoro #
G806149658
UPC #
611728288399
Country of Origin
China
Dimensions
Width
11
Length
17.75
Dia. (In.)
11
Details
Includes
Installation Guide
Item
Outdoor Wall Lantern
Voltage
120v
Finish
White Lustre
Glass Color
Bronze
Lamp Type
Incandescent
Lamp Included
No
Housing Material
Composite
Lighting Certification
ETL
Fixture Wattage
60
Description
Marblehead is a rich masculine outdoor series and a welcome addition to the Quoizel Coastal Armour Collection. The stately form of the metal arches gives the clear seedy glass a window like appearance. Made from a new weather resistant outdoor composite material, it is sure to stand the test of time. Add beauty to your home for many years to come with the Marblehead collection. It is available in mystic black, palladian bronze, and white lustre finishes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.