Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Maren Outdoor Wall 3 Light Matte Black

  • Mfr # MAE8410MBK

  • Zoro # G712347544


product price: $299.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Series
Maren
Watts
60W
Glass Finish
Clear Glass, Clear Glass Panel Side
Number of Light Bulbs Required
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MAE8410MBK
Zoro #
G712347544
UPC #
611728367537
Country of Origin
China

Dimensions

Cord Length
6 In
Shade Dimensions
4.75 x 4.75 Top 4.75 x 4.75 Bottom 11.50 Side
Backplate Height
8.5"
Backplate Width
8"

Details

Item
Outdoor Lantern
Voltage
120V
Series
Maren
Watts
60W
Glass Finish
Clear Glass, Clear Glass Panel Side
Number of Light Bulbs Required
3
Fixture Type
Candelabra
Standards
ETL Listed
Base Material
STEEL
Design Style
Modern
Indoor/ Outdoor
Indoor/Outdoor
Finish
Matte Black

Description

Create a lasting impression with Maren outdoor wall lanterns. A rectangular matte black frame incorporates mixed metal elements for a mixture of traditional and industrial styles. Clear glass panels highlight an exposed light source - use vintage light bulbs for the full effect. As part of our Coastal Armour collection, this product is durable, marine grade.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.