Zoro Homepage

Maren Outdoor Wall Lantern

  • Mfr # MAE8406MBK

  • Zoro # G206149500


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Includes
Installation Guide
Voltage
120v
Width
6
Length
13
Watts
100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MAE8406MBK
Zoro #
G206149500
UPC #
611728335680
Country of Origin
China

Dimensions

Width
6
Length
13
Dia. (In.)
6

Details

Includes
Installation Guide
Item
Outdoor Wall Lantern
Voltage
120v
Watts
100
Finish
Matte Black
Glass Color
Black
Fixture Wattage
100
Housing Material
Aluminum
Lamp Type
Incandescent
Standards
ETL Listed
Lamp Included
No
Lighting Certification
ETL

Description

Create a lasting impression with Maren outdoor wall lanterns. A rectangular matte black frame incorporates mixed metal elements for a mixture of traditional and industrial styles. Clear glass panels highlight an exposed light source - use vintage light bulbs for the full effect. As part of our Coastal Armour collection, this product is durable, marine grade

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.