Zoro Homepage

Marigold Chandelier 4 Lights Earth Black

  • Mfr # MGD5025EK

  • Zoro # G412348711


product price: $418.99
/ea
Free Shipping & Returns

Key Features

Fixture Type
Medium
Fixture Wattage
100W
Number of Lights
4
Collection
Marigold
Glass Finish
Opal Etched Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MGD5025EK
Zoro #
G412348711
UPC #
611728359150
Country of Origin
China

Dimensions

Cord Length
6 In

Details

Item
Chandelier
Fixture Type
Medium
Fixture Wattage
100W
Number of Lights
4
Collection
Marigold
Glass Finish
Opal Etched Glass
Voltage
120V
Style
Transitional
Material
BRASS
Standards
ETL Listed
Indoor/ Outdoor
Indoor
FINISH
Earth Black

Description

A fresh interpretation of Mission style, the Marigold chandelier features opal etched glass that softly casts light. Whether in earth black or painted modern gold, this piece anchors dining room style. Upward-facing shades maximize diffuse light.


  • •Product Finish: Black
  • •Product Shade: Opal Etched Glass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.