
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MRE1509WT
Zoro #
G906152343
UPC #
611728349809
Country of Origin
China
Dimensions
Length
20
Width
9.5
Diameter
9.5
Details
Color
Bronze
Housing Finish
Western Bronze
Lamp Type
Incandescent
Voltage
120v
Shade Material
Aluminum
Item
Mini Pendant
Dimmable
Yes
Lamp Included
Yes
Includes
Installation Guide
Fixture Wattage
60
Description
Inspired by vintage Americana, the Marine collection features a nautical flair. The Western Bronze finish complements the overall design and accents the clear seedy glass for a classic look. Hang indoors or outdoors, and add in a vintage filament bulb for an extra layer of flair (not included).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.